Submaster Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately) Zoom

Submaster Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

SKU:T-4003-203

Brand: Johnson Controls

Johnson Controls
Qty Price
$104.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
3

Specs

Application: Single Stage (Heat/Cool)
Type: Submaster
Mount: Horizontal
Max Temp (F): 55° to 85°F
Action: Reverse Acting
Programmability: Non-Programmable
User Interface: Mechanical

Description for Johnson Controls T-4003-203

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features

  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

The T-4003 submaster thermostat can be reset from a remote location or in accordance with a reference temperature variation. An increase in master pressure from a remote source will increase (direct readjustment) or decrease (reverse readjustment) the set point of the direct or reverse acting model respectively.

Submaster Reverse Acting Pneumatic Horizontal Mount Thermostat (cover sold separately)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons