Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately) Zoom

Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately)

SKU:T-4506-201

Brand: Johnson Controls

Johnson Controls
Qty Price
$161.95
/ each
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Type: Dual Temperature Heating/ Cooling
Action: Direct Acting
Dial Ranges: Two dials 55 to 85° F
Mount: Horizontal
Features: Manual Indexing Switch
Programmability: Non-Programmable
User Interface: Mechanical

Description for Johnson Controls T-4506-201

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features

  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately)

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsDirect Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I'm sold

By Bubba

from Hancock MI

Verified Buyer

Comments about Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately):

Arrived in great shape worked as expected.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers