Direct Acting Dual Temperature Vertical Pneumatic Thermostat (cover sold separately) Zoom

Direct Acting Dual Temperature Vertical Pneumatic Thermostat (cover sold separately)

SKU:T-4506-202

Brand: Johnson Controls

Johnson Controls
Qty Price
$156.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Dual Temperature Heating/ Cooling
Action: Direct Acting
Mount: Vertical
Features: Manual Indexing Switch
Max Temp (F): 55° to 85°F

Description for Johnson Controls T-4506-202

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features

  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Direct Acting Dual Temperature Vertical Pneumatic Thermostat (cover sold separately)

Q&A: Ask the Questions, share answers