Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately) Zoom

Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately)

SKU:T-4506-203

Brand: Johnson Controls

Johnson Controls
Qty Price
$132.95
/ each
$382.95 / box (3 units x $127.65)
In Stock! Ships in 24-48 Hours
(47 Available)

Specs

Application: Single Stage (Heat/Cool)
Type: Dual Temperature Heating/ Cooling
Action: Direct Acting
Dial Ranges: Two dials 55 to 85° F
Mount: Horizontal
Programmability: Non-Programmable
User Interface: Mechanical

Description for Johnson Controls T-4506-203

The T-4000 Series Pneumatic Room Thermostats provide individual space temperature control in all types of heating and cooling applications. By producing a proportional output signal, these thermostats modulate controlled devices in response to load changes in the space. This imposes the least demand on mechanical heating and cooling apparatus. A variety of high volume output and low volume output controllers are available to meet the functional requirements of any control system. Auxiliary devices are available to perform functions such as two-position action, high-low pressure selection, sequencing, etc.

Features

  • Adjustable Sensitivities and Set Points
  • Individual Set Points on Dual Temperature Controllers
  • Pneumatic Feedback for Greater Accuracy
  • Vibration and Shock Resistant
  • Meets Governmental and Commercial Requirements
  • Single or Dual Bimetal Sensing Elements
  • Element Identification Labels
  • Rugged Construction and Decorative Design

Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately)

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsDirect Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great product as well as great pricing.

By Bubba

from Hancock MI

Verified Buyer

Comments about Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately):

Arrived on time, worked great ad best of all it was the best price !

 
5.0

Just as Advertised!

By G. S. Urban

from DeKalb, IL

Verified Buyer

Comments about Direct Acting Dual Temperature Horizontal Pneumatic Thermostat (cover sold separately):

Pneumatic thermostats are not high tech. We purchased two of these thermostats for St. Mary Church to replace units in our older (70+ years old) Ministry Center building that were not working properly. Installing these fixed the problems and will help us keep this old heating system in repair for years to come.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons