Description
The T-5002 Room Temperature Transmitter measures space or mass temperature and transmits a proportional 3 to 15 PSIG (21 to 105 kPa) output signal to an indicator, receiver-controller, or Building Automation System for automatic temperature control. The space transmitters measure the temperature of the ambient air; the mass transmitters measure the surface temperature of the walls surrounding the space and transmit the signal to an optimal start controller. Refer to Table 1 for models and ranges available.
Read more
Manuals (2)
Specs
Temperature Range (F):
50 to 100°F
Min Temp (F):
50°F
Max Temp (F):
100°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A