Reverse Acting Transmitter 60-85 Deg F Zoom

Reverse Acting Transmitter 60-85 Deg F

SKU:T-5002-202

Brand: Johnson Controls

Johnson Controls
Qty Price
$144.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Temperature Range (F): 60 to 85°F
Min Temp (F): 60°F
Max Temp (F): 85°F
Action: Reverse Acting

Description for Johnson Controls T-5002-202

The T-5002 Room Temperature Transmitter measures space or mass temperature and transmits a proportional 3 to 15 PSIG (21 to 105 kPa) output signal to an indicator, receiver-controller, or Building Automation System for automatic temperature control. The space transmitters measure the temperature of the ambient air; the mass transmitters measure the surface temperature of the walls surrounding the space and transmit the signal to an optimal start controller. Refer to Table 1 for models and ranges available.

Reverse Acting Transmitter 60-85 Deg F

Q&A: Ask the Questions, share answers