Averaging Transmitter w/ 8' Capillary (0-100F)

Averaging Transmitter w/ 8' Capillary (0-100F)

SKU:T-5210-1009

Brand: Johnson Controls

Johnson Controls
Qty Price
$184.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Temperature Range (F): 0 to 100°F
Min Temp (F): 0°F
Max Temp (F): 100°F

Description for Johnson Controls T-5210-1009

The T-5210 Pneumatic Temperature Transmitter is designed to measure a temperature and convert this measurement to an air pressure signal that is transmitted to a pneumatic receiver, controller, or receiver-indicator. When used with a DewcelÒ (purchased locally), the T-5210 can also be used as a dew point transmitter.

Pneumatic feedback is incorporated into the transmitter design to provide an exact proportional relationship between the measured temperature and the transmitted signal.

Various models are furnished with appropriate brackets for mounting to ductwork, walls, or directly to the hub of a duct flange or separable well.

Averaging Transmitter w/ 8' Capillary (0-100F)

Q&A: Ask the Questions, share answers