Transmitter -40° - 160°F Zoom

Transmitter -40° - 160°F

SKU:T-5220-1113

Brand: Johnson Controls

Johnson Controls
Qty Price
$428.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Temperature Range (F): -40 to 160°F
Min Temp (F): -40°F
Max Temp (F): 160°F

Description for Johnson Controls T-5220-1113

The T-5520 High Volume Output Pneumatic Temperature Transmitter is designed to measure temperature in ducts, pipes, tanks, or other areas requiring remote temperature measurement. This measurement is converted to an air pressure signal that is transmitted to a pneumatic receiver, controller, and/or receiver-indicator. The T-5220 is designed for applications which require a high output capacity, a high degree of accuracy, or a transmitter of industrial quality. When used with a Dewcel® (purchased locally), the T-5220 can also be used as a dew point transmitter.

Pneumatic feedback is incorporated into the transmitter design to assure an exact proportional relationship between the measured temperature and the transmitted signal.

Transmitter -40° - 160°F

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons