Pneumatic Temperature Gauge (0-100F) Zoom

Pneumatic Temperature Gauge (0-100F)

SKU:T-5500-1052

Brand: Johnson Controls

Johnson Controls
Qty Price
$105.55
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
1

Specs

Application: Heating
Temperature Range: -17.8° to 37.8°C
Temperature Range (F): 0°-100°F
Max Temp (F): 100°F
Dial Size: 3-1/2"
Measures: Celsius
Fahrenheit
Connection Type: 1/8" NPT
Accuracy: +/- 1/2%
Mount: Flush
Surface
Ambient Temperature: -20°F to +150°F
PSI Range: 3-15

Description for Johnson Controls T-5500-1052

Pneumatic Temperature Gauge (0-100F)

Pneumatic Temperature Gauge (0-100F)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons