Pneumatic Temperature Gauge (40-240F) Zoom

Pneumatic Temperature Gauge (40-240F)

SKU:T-5500-1055

Brand: Johnson Controls

Johnson Controls
Qty Price
$119.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heating
Temperature Range: 4.4° to 115.6°C
Max Temp (F): 240°F
Min Temp (F): 40°F
Temperature Range (F): 40°-240°F
Dial Size: 3-1/2"
Measures: Fahrenheit
Celsius
Connection Type: 1/8" NPT
Accuracy: +/- 1/2%
Mount: Surface
Flush
Ambient Temperature: -20°F to +150°F
Mount: Back

Description for Johnson Controls T-5500-1055

Pneumatic Temperature Gauge (40-240F)

Pneumatic Temperature Gauge (40-240F)

Q&A: Ask the Questions, share answers