Heating Line Voltage Thermostat, OFF-AUTO Switch (40 to 90F)

Heating Line Voltage Thermostat, OFF-AUTO Switch (40 to 90F)

SKU:T22AAA-1

Brand: Johnson Controls

Johnson Controls
T22AAA-1 has been discontinued.
Direct Replacement:
SKU: T22AAA-1C
Brand: Johnson Controls
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Switch: SPST
OFF-AUTO
Features: High Temp. Stop
Differential:
?
0.7°F
Finish: Base and Cover: Baked "Tawny Silver" Enamel
Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering
Wiring: Screw Connections
Max Temp (F): 40° to 90°F
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Vertical

Description for Johnson Controls T22AAA-1

The T22 line voltage thermostats control heating, cooling, or year ?round air conditioning units in commercial, industrial or residential installations. Typical uses are for unit heaters, fan coils, blast coils, refrigeration storage rooms, electric heat, duct furnaces, Greenhouses, etc. Models are available with SPST or SPDT contact action for standard duty (nominal 1/4 hp) or heavy duty (nominal 1 hp) applications.

Heating Line Voltage Thermostat, OFF-AUTO Switch (40 to 90F)

Q&A: Ask the Questions, share answers