Heating Line Voltage Thermostat, OFF-AUTO-FAN Switch (40 to 90F)

Heating Line Voltage Thermostat, OFF-AUTO-FAN Switch (40 to 90F)

SKU:T22ABC-1

Brand: Johnson Controls

Johnson Controls
T22ABC-1 has been discontinued.
Direct Replacement:
SKU: T22ABC-1C
Brand: Johnson Controls
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Heat Only
Switch: SPST
OFF-AUTO-FAN
Max Temp (F): 40° to 90°F
Differential:
?
0.7°F
Finish: Base and Cover: Baked "Tawny Silver" Enamel
Faceplate: Dark Brown and Light Brown w/ Aluminum Lettering
Wiring: Screw Connections
Mount: Vertical
Options: Fan Control
User Interface: Mechanical
Programmability: Non-Programmable

Description for Johnson Controls T22ABC-1

The T22 line voltage thermostats control heating, cooling, or year ?round air conditioning units in commercial, industrial or residential installations. Typical uses are for unit heaters, fan coils, blast coils, refrigeration storage rooms, electric heat, duct furnaces, Greenhouses, etc. Models are available with SPST or SPDT contact action for standard duty (nominal 1/4 hp) or heavy duty (nominal 1 hp) applications.

Heating Line Voltage Thermostat, OFF-AUTO-FAN Switch (40 to 90F)

Q&A: Ask the Questions, share answers