Two Stage Room Thermostat, SPDT (40 to 90F) Zoom

Two Stage Room Thermostat, SPDT (40 to 90F)

SKU:T25A-16

Brand: Johnson Controls

Johnson Controls
T25A-16 has been discontinued.
Direct Replacement:
SKU: T25A-16C
Brand: Johnson Controls
2

Specs

Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
Operating Temp Range: 40 to 90 F
Switch: SPDT
User Interface: Mechanical
Mount: Vertical

Description for Johnson Controls T25A-16

T25 thermostats are for line- or low-voltage service requiring accurate control of two operating functions. There are two stages of control for heating and cooling with automatic changeover on three- and four-pipe fan coil installations and similar applications. Typical uses are for compressor controls, relays, valves, fan coils, and other applications where low differentials and accurate sensing are required.

Two Stage Room Thermostat, SPDT (40 to 90F)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons