Description


Features
  • Line Voltage Components Switch Box mounted which provides isolation of electrical circuit from sensing element
  • Models with limited ranges available provides energy conservation
  • Adjustable High/Low Range Stops
  • Enclosed Pennswitch provides dust protection for contacts
  • Mounting Plate allows easy mounting and wiring without removing the cover


Specifications
  • Differential: Approximately 0.7 F
  • Ambient Operating Temperature: 0 to 105?F
  • Sensing Element: Liquid Filled
  • Thermometer: Bi-metal Type
  • Switch: Snap-acting Contacts in a Dust-protected Enclosure
  • Mounting: Vertical or Horizontal 2 x 4 in. Wall Box
  • Wiring Terminals: Large 8-32 x 1/4 in. Binder Head Screws
  • Dimensions (H x W x D): 4.71 x 2.96 x 2.87 in.
Read more
Manuals (2)
Specs
Application:
Heat Only
Programmability:
Non-Programmable
Switch:
SPDT
Operating Temp Range:
40-65 F
User Interface:
Mechanical
Mount:
Vertical
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A