78 to 90F Cooling Line Voltage Thermostat, SPST Zoom

78 to 90F Cooling Line Voltage Thermostat, SPST

SKU:T26J-9

Brand: Johnson Controls

Johnson Controls
T26J-9 has been discontinued.
Direct Replacement:
SKU: T26J-9C
Brand: Johnson Controls
0

Resources

Specs

Application: Cool Only
Programmability: Non-Programmable
Switch: SPST
Operating Temp Range: 78 to 90 F
User Interface: Mechanical
Mount: Vertical

Description for Johnson Controls T26J-9



Features

  • Line Voltage Components Switch Box mounted which provides isolation of electrical circuit from sensing element
  • Models with limited ranges available provides energy conservation
  • Adjustable High/Low Range Stops
  • Enclosed Pennswitch provides dust protection for contacts
  • Mounting Plate allows easy mounting and wiring without removing the cover


Specifications
  • Differential: Approximately 0.7 F
  • Ambient Operating Temperature: 0 to 105?F
  • Sensing Element: Liquid Filled
  • Thermometer: Bi-metal Type
  • Switch: Snap-acting Contacts in a Dust-protected Enclosure
  • Mounting: Vertical or Horizontal 2 x 4 in. Wall Box
  • Wiring Terminals: Large 8-32 x 1/4 in. Binder Head Screws
  • Dimensions (H x W x D): 4.71 x 2.96 x 2.87 in.

78 to 90F Cooling Line Voltage Thermostat, SPST

Q&A: Ask the Questions, share answers