Heavy Duty Line Voltage Thermostat (40-90F) Zoom

Heavy Duty Line Voltage Thermostat (40-90F)

SKU:T26T-3

Brand: Johnson Controls

Johnson Controls
T26T-3 has been discontinued.
Direct Replacement:
SKU: T26T-3C
Brand: Johnson Controls
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Switch: SPDT
Operating Temp Range: 40 to 90 F

Description for Johnson Controls T26T-3



Features

  • Line Voltage Components Switch Box mounted which provides isolation of electrical circuit from sensing element
  • Models with limited ranges available provides energy conservation
  • Adjustable High/Low Range Stops
  • Enclosed Pennswitch provides dust protection for contacts
  • Mounting Plate allows easy mounting and wiring without removing the cover


Specifications
  • Differential: Approximately 0.7 F
  • Ambient Operating Temperature: 0 to 105?F
  • Sensing Element: Liquid Filled
  • Thermometer: Bi-metal Type
  • Switch: Snap-acting Contacts in a Dust-protected Enclosure
  • Mounting: Vertical or Horizontal 2 x 4 in. Wall Box
  • Wiring Terminals: Large 8-32 x 1/4 in. Binder Head Screws
  • Dimensions (H x W x D): 4.71 x 2.96 x 2.87 in.

Heavy Duty Line Voltage Thermostat (40-90F)

REVIEW SNAPSHOT®

by PowerReviews
Johnson ControlsHeavy Duty Line Voltage Thermostat (40-90F)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Line voltage thermostat

By Dan the Man

from Indianapolis, IN.

Verified Buyer

Comments about Heavy Duty Line Voltage Thermostat (40-90F):

PexSupply.com price was the cheapest around[...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?