Programmable Single Stage Thermostat (1 Heat/1 Cool) Zoom

Programmable Single Stage Thermostat (1 Heat/1 Cool)

SKU:T600HCP-4

Brand: Johnson Controls

Johnson Controls
Qty Price
$166.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Programmability: Programmable
7 Day
Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Options: Comes with Sensor
Fan Control
Works with Sensor
Password Lockout
User Interface: Push Button
Humidity Control: No
Wireless: No

Description for Johnson Controls T600HCP-4

The T600HCN-4 and T600HCN-4+PIR non-programmable and T600HCP-4 and T600HCP-4+PIR programmable thermostat controllers are specifically designed for control of single-stage commercial heating and cooling equipment.

The T600xxx-4+PIR Series Thermostat Controllers have occupancy sensing capability built into the device. These are stand-alone devices that maximize up to 30% energy savings in high-energy usage light commercial buildings, such as schools and hotels, during occupied times by using additional setpoint strategies

The T600HCx-4 and T600HCx-4+PIR Series Thermostat Controllers include a 2-line, 8-character backlit display. Low-level backlighting is present during normal operation, and it brightens when any user interface key is pressed. The backlight returns to low level when the thermostat controller is left unattended for 45 seconds

Programmable Single Stage Thermostat (1 Heat/1 Cool)

Q&A: Ask the Questions, share answers