6" Well Mount Nickel Temperature Sensor w/ Metal Cover (1k ohm)

6" Well Mount Nickel Temperature Sensor w/ Metal Cover (1k ohm)

SKU:TE-631AM-2

Brand: Johnson Controls

Johnson Controls
Qty Price
$16.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Product Type: Temperature Sensor
Probe Length: 6"
Mount: Well
Sensor Type: 1.0k ohm

Description for Johnson Controls TE-631AM-2

Note:This model comes with a metal enclosure.

The TE-6300 Temperature Sensor line provides economical solutions for a wide variety of temperature sensing needs, including wall-mount, outdoor-air, duct, strap-mount, well-insertion, duct-averaging, and Variable Air Volume (VAV) flange-mount duct-probe applications. The TE-6300 line offers both a metal and a plastic enclosure for the most popular models.

Features:

  • Include two hex-head self-drilling screws for mounting the duct and duct averaging models
  • offer (well models only) either a direct mount or 1/2-14 NPT threaded well sensor holder for mounting in TE-6300W Series thermal wells (Order the thermal well separately.)
  • provide optional well sensor holders (order separately) to mount duct models in thermal wells.
  • meet UL 1995 plenum use requirements
  • offer optional accessory kit (order separately) to replace plastic hole plug and wiring bushing to meet International Mechanical Code (IMC) requirements

6" Well Mount Nickel Temperature Sensor w/ Metal Cover (1k ohm)

Q&A: Ask the Questions, share answers