3" Strap Mount Nickel Temperature Sensor (1k ohm)

3" Strap Mount Nickel Temperature Sensor (1k ohm)

SKU:TE-631S-1

Brand: Johnson Controls

Johnson Controls
Qty Price
$17.25
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Temperature Sensor
Mount: Strap Mount
Probe Length: 3"
Sensor Type: 1.0k ohm

Description for Johnson Controls TE-631S-1

The TE-63xS Series Strap-Mount Temperature Sensors are intended to provide an input to equipment under normal operating conditions. Where failure or malfunction of the sensor could lead to personal injury or property damage to the controlled equipment or other property, additional precautions must be designed into the control system. Incorporate and maintain other devices, such as supervisory or alarm systems or safety or limit controls, intended to warn of or protect against failure or malfunction of the sensor.

3" Strap Mount Nickel Temperature Sensor (1k ohm)

Q&A: Ask the Questions, share answers