8" Duct Mount Platinum Temperature Sensor (1k ohm)

8" Duct Mount Platinum Temperature Sensor (1k ohm)

SKU:TE-6351P-1

Brand: Johnson Controls

Johnson Controls
Qty Price
$44.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Product Type: Temperature Sensor
Mount: Duct
Probe Length: 8"
Sensor Type: 1.0k ohm

Description for Johnson Controls TE-6351P-1

The TE-6300 Temperature Sensor line provides economical solutions for a wide variety of temperature sensing needs, including wall-mount, outdoor-air, duct, strap-mount, well-insertion, duct-averaging, and Variable Air Volume (VAV) flange-mount duct-probe applications. The TE-6300 line offers both a metal and a plastic enclosure for the most popular models.

Features:

  • provide a thermoplastic conduit box with 1/2-14 NPT female thread for connecting to conduit
  • provide aluminum mounting plate and 1/2-14 NPT threaded hub mounting options for the duct and duct averaging models
  • use the 1/2-14 NPT female thread to mount the Outdoor Air models directly to ridged conduit
  • provide optional sensor holders (order separately) to mount duct models in thermal wells
  • offer an optional accessory metal cover kit (order separately) to replace the plastic cover to meet UL 1995 plenum use requirements
  • include a replaceable sensing probe on duct probe, outdoor air, and well insertion models

8" Duct Mount Platinum Temperature Sensor (1k ohm)

Q&A: Ask the Questions, share answers