6" Well Mount Air Temperature Sensor

6" Well Mount Air Temperature Sensor


Brand: Johnson Controls

Johnson Controls
Qty Price
/ each
In Stock! Ships in 24-48 Hours
(3 Available)



Product Type: Temperature Sensor
Mount: Well
Probe Length: 6"
Sensor Type: 10.0k ohm

Description for Johnson Controls TE-636AM-2

The TE-6300 Temperature Sensor line provides economical solutions for a wide variety of temperature sensing needs, including wall-mount, outdoor-air, duct, strap-mount, well-insertion, duct-averaging, and Variable Air Volume (VAV) flange-mount duct-probe applications. The TE-6300 line offers both a metal and a plastic enclosure for the most popular models.


  • full line of versatile sensors - supports all your temperature sensing needs from a single supplier: wall mount, outdoor air, duct probe, duct averaging, strap-mount, well insertion, and flange mount duct probe
  • single assembly ordering - simplifies ordering; provides a complete assembly in one box
  • models featuring an integral NPT Adaptor - increase sensor connection strength, which eliminates the need for a special adaptor
  • models with a stainless steel sensor probe - protect the sensor while increasing corrosion resistance
  • metal enclosure (TE-63xxM Models only) - meets plenum requirements
  • models featuring a retainer for the sensor holder - lock the sensor holder into the conduit box

6" Well Mount Air Temperature Sensor

Q&A: Ask the Questions, share answers