Johnson Controls Temperature Controls

These temperature controls are designed to cover a broad range of uses for heating and general purpose requirements. Controls have SPST contacts which open on temperature increase or they may be supplied in single-pole, double-throw contact action. Various control ranges are available to cover working temperatures from -30 to 550° F (-34 to 288° C). Closed tank fittings and bulb wells are available for immersion applications. These controls are designed for open low and open high applications. Where critical or high value products are to be maintained within a specific temperature differential, a single control should not be applied to function as both an open low and open high control. In these applications, a separate backup control with alarm contacts should be wired to indicate when the back-up control operates.

106 products shown

Sort By:

View By:

  • Single Stage Digital Temperature Control (120/240v SPDT) View Specs
    • SKU: A419ABC-1C
    • Brand: Johnson Controls

    $58.95 / each

    $283.75 / box
    5 x $56.75

    In Stock! (247 Available) Ships in 24-48 Hrs
  • Single Stage Digital Temperature Control w/ 9-3/4' Leads (120/240v SPDT) View Specs

    $59.95 / each

    $288.25 / box
    5 x $57.65

    In Stock! (21 Available) Ships in 24-48 Hrs
  • Single Stage Digital Temperature Control w/ 19-1/2' Leads (120/240v SPDT) View Specs

    $63.55 / each

    $306.25 / box
    5 x $61.25

    In Stock! (27 Available) Ships in 24-48 Hrs
  • Single Stage Digital Temperature Control (120/240v SPDT) View Specs
    • SKU: A419AEC-2C
    • Brand: Johnson Controls

    $88.95 / each

    $256.95 / box
    3 x $85.65

    In Stock! (13 Available) Ships in 24-48 Hrs
  • Single Stage Digital Temperature Control (120/240v SPDT) View Specs
    • SKU: A419AEC-1C
    • Brand: Johnson Controls

    $86.95 / each

    $418.25 / box
    5 x $83.65

    In Stock! (6 Available) Ships in 24-48 Hrs
  • Single Stage Digital Temperature Control (24v, SPDT) View Specs
    • SKU: A419GBF-1C
    • Brand: Johnson Controls

    $58.95 / each

    $283.75 / box
    5 x $56.75

    In Stock! (107 Available) Ships in 24-48 Hrs
  • Single Stage Digital Temperature Control (24v, SPDT) View Specs
    • SKU: A419GEF-1C
    • Brand: Johnson Controls

    $86.85 / each

    $250.65 / box
    3 x $83.55

    In Stock! (22 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 6-1/2 ft (2 m) Leads View Specs
    • SKU: A99BB-200C
    • Brand: Johnson Controls

    $21.95 / each

    $105.75 / box
    5 x $21.15

    In Stock! (70 Available) Ships in 24-48 Hrs
  • Electronic Temperature Control with Plug In Cord, Display, and Nema 4X (120 VAC) View Specs

    $78.95 / each

    In Stock! (16 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 6-1/2 ft (2 m) Shielded Leads View Specs
    • SKU: A99BA-200C
    • Brand: Johnson Controls

    $23.95 / each

    $114.75 / box
    5 x $22.95

    In Stock! (6 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 9 in (0.25 m) Leads View Specs
    • SKU: A99BB-25C
    • Brand: Johnson Controls

    $19.85 / each

    $95.75 / box
    5 x $19.15

    In Stock! (25 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 9-3/4 ft Leads View Specs
    • SKU: A99BB-300C
    • Brand: Johnson Controls

    $23.65 / each

    In Stock! (10 Available) Ships in 24-48 Hrs
  • 12 inch long DIN Mounting Rail View Specs
    • SKU: BKT287-1R
    • Brand: Johnson Controls

    $10.85 / each

    $52.25 / box
    5 x $10.45

    In Stock! (8 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 16-3/8 ft Leads View Specs
    • SKU: A99BB-500C
    • Brand: Johnson Controls

    $29.35 / each

    In Stock! (5 Available) Ships in 24-48 Hrs
  • 36 inch long DIN Mounting Rail View Specs
    • SKU: BKT287-2R
    • Brand: Johnson Controls

    $21.25 / each

    In Stock! (5 Available) Ships in 24-48 Hrs
  • 1/2" Well (2-3/8"long) View Specs
    • SKU: WEL11A-601R
    • Brand: Johnson Controls

    $30.75 / each

    $148.25 / box
    5 x $29.65

    In Stock! (47 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 19-1/2 ft Leads View Specs
    • SKU: A99BB-600C
    • Brand: Johnson Controls

    $32.45 / each

    $156.25 / box
    5 x $31.25

    In Stock! (5 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 9-3/4" Silicon Cable Leads View Specs
    • SKU: A99BC-25C
    • Brand: Johnson Controls

    $22.35 / each

    In Stock! (9 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 9-3/4 ft Silicon Cable Leads View Specs
    • SKU: A99BC-300C
    • Brand: Johnson Controls

    $40.95 / each

    In Stock! (6 Available) Ships in 24-48 Hrs
  • Replacement PTC Sensor with 49 ft Silicon Cable Leads View Specs
    • SKU: A99BC-1500C
    • Brand: Johnson Controls

    $168.95 / each

    In Stock! (2 Available) Ships in 24-48 Hrs