2-Way Normally Open 1/2" VG7000 Series Brass Trim Globe Valve w/ V3000 Pneumatic Actuator Zoom

2-Way Normally Open 1/2" VG7000 Series Brass Trim Globe Valve w/ V3000 Pneumatic Actuator

SKU:VG7251ET-3008E

Brand: Johnson Controls

Johnson Controls
Qty Price
$165.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Actuator Type: Pneumatic
Size: 1/2"
Flow Capacity (Cv): 1.8
Connection Type: Union Globe End

Description for Johnson Controls VG7251ET-3008E

Features

  • Rugged actuator die-cast enclosure, enclosed spring
  • Effective diaphragm area: 8 sq in.
  • Controls hot or chilled water, 38 psig saturated steam
  • Valve trim - brass
  • Valve stem - stainless steel
  • Maximum supply air pressure: 25 psig (172 kPa)
  • Fluid temperature: 35 to 284°F (2 to 140°C)
  • Valve body static pressure rating: ANSI Class 250
  • Factory or field assembly
  • Closeoff: 339

2-Way Normally Open 1/2" VG7000 Series Brass Trim Globe Valve w/ V3000 Pneumatic Actuator

Q&A: Ask the Questions, share answers