2-Way Normally Open 1/2" VG7000 Series Brass Trim Globe Valve w/ V3800 Compact Pneumatic Actuator Zoom

2-Way Normally Open 1/2" VG7000 Series Brass Trim Globe Valve w/ V3800 Compact Pneumatic Actuator

SKU:VG7251GS-3801D

Brand: Johnson Controls

Johnson Controls
Qty Price
$168.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Actuator Type: Pneumatic
Size: 1/2"
Flow Capacity (Cv): 4.6
Connection Type: Union Globe End

Description for Johnson Controls VG7251GS-3801D

2-Way Normally Open 1/2" VG7000 Series Brass Trim Globe Valve w/ V3800 Compact Pneumatic Actuator. Brass trim for hot/chilled water or 15 psig saturated steam.

Features

  • Compact - fits in tight spaces such as baseboard radiators and convectors
  • Rugged actuator die-cast enclosure, enclosed spring
  • Effective diaphragm area: 4 sq in.
  • Controls hot or chilled water, 15 psig saturated steam
  • Valve trim - brass
  • Valve stem - stainless steel
  • Maximum supply air pressure: 25 psig (172 kPa)
  • Fluid temperature: 35 to 248°F (2 to 120°C)
  • Valve body static pressure rating: ANSI Class 250
  • Factory or field assembly

2-Way Normally Open 1/2" VG7000 Series Brass Trim Globe Valve w/ V3800 Compact Pneumatic Actuator

Q&A: Ask the Questions, share answers