1/2" Well (2-3/8"long) Zoom

1/2" Well (2-3/8"long)

SKU:WEL11A-601R

Brand: Johnson Controls

Johnson Controls
Qty Price
$30.75
/ each
$148.25 / box (5 units x $29.65)
In Stock! Ships in 24-48 Hours
(78 Available)
0

Resources

Specs

Application: Replacement Part
Product Type: Well

Description for Johnson Controls WEL11A-601R

Immersion Well for applying sensor in fluid applications

1/2" Well (2-3/8"long)

REVIEW SNAPSHOT®

by PowerReviews
Johnson Controls1/2" Well (2-3/8'long)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

Worked perfect

By Rickles

from California, md

Verified Buyer

Comments about 1/2" Well (2-3/8'long):

Modified my 2 HERMS system Gott coolers for my strike water and mash ton. Used red rtv to seal and a washer on inside and out and a A-338 nut from Lowes Use the A99-bb sensor with a419 controller. Worked perfect.

 
5.0

as advertised

By smokeyboss

from Michigan

Verified Buyer

Comments about 1/2" Well (2-3/8'long):

I purchased 2 of these for home brewing to use with Johnson controllers. On the initial setup it appears to work great. I put food grade silicon on the probe and I am very happy with the performance so far.

 
5.0

Saved me calibration headaches

By Challthis

from Spokane,WA

Verified Buyer

Comments about 1/2" Well (2-3/8'long):

Use this instead of an external mount for correct readings

 
5.0

I would buy this product again

By Stirkrazy

from TR, SC

Verified Buyer

Comments about 1/2" Well (2-3/8'long):

I am using this product to maintain soluable support material cleaning fluid temperature in our 3D printer parts washer bath. Maintains temp between 150° and 160°F.

 
4.0

Great accessory for electric controllers

By Maverickman

from Sparks, NV

Verified Buyer

Comments about 1/2" Well (2-3/8'long):

I use the product as an an accessory to provide an aqua-stat for a pump that provides freeze protection. I have a garage sink located where the pipes could freeze. I use the pump to circulate the water in the piping any time the water temperature in the pipes drops to 45 degrees F and it turns the pump off at 65 degrees F. The immersion well allows the aqua-stat to actually read the water temperature in the water pipes. Pex supply was good at coordinating the accessories for the controller. My previous experience was that it took a lot of research to find the right well for your control.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 5 Answers
Displaying questions 1-2
  • 1/2" Well (2-3/8'long)

    Q:

    Can someone please describe how to install this onto the temperature probe? I'm considering this for a keg freezer to submerge but can't seem to find any documentation to review before I order.
    Asked on 4/1/2014 by Danny from Denver

    2 answers

    • VERIFIED BUYER

      A:

      This item is a temperature well, the thermistor(sensor, probe) goes in to it and is secured with 2 screws.

      Answered on 4/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      In my application, the ½” well is threaded into a 6” pvc water line. The
      temperature probe with cable attached slides into the well. The cable is
      attached to the thermostat.
      Hope this helps.

      Answered on 4/2/2014 by Anonymous
  • 1/2" Well (2-3/8'long)

    Q:

    Is the well made of copper or does it come in stainless steel?
    Asked on 10/28/2013 by Cliff from Springfield, MO

    3 answers

    • VERIFIED BUYER

      A:

      Please refer to the spec sheet.
      WEL11A-601R
      2 2-3/8 2-5/16 .299 – 1/2 Brass Copper 250 300 Soft – 1
      http://s3.pexsupply.com/product_files/WEL11A-601R-product.pdf

      Answered on 10/28/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It's made of brass.

      Answered on 10/28/2013 by Anonymous
    • VERIFIED BUYER

      A:

      It is brass. I don't know if it's available in stainless. Honeywell and other manufactures make them in stainless.

      Answered on 10/29/2013 by Anonymous
Displaying questions 1-2

Do you have a question about this product?