BS-313B, Brushed Stainless Steel Snap-N-Loc Strainer Zoom

BS-313B, Brushed Stainless Steel Snap-N-Loc Strainer

SKU:300-0017CLAM

Brand: Jomar

Jomar
Qty Price
$17.55
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Finish: Brushed Stainless
Material: Stainless Steel
Application: Plumbing

Description for Jomar 300-0017CLAM

The most innovative basket strainer in history. The basket seals to the body through a ball bearing in the post creating a positive leakproof seal. Deep cup body and basket are 300 series stainless steel and both are buffed creating a high polish finish. Hand knob and post are chrome plated brass and the ball bearing is 300 series stainless steel. Zinc nuts are standard.

Fits all 3-1/2" sink openings and is easy to install. It is dishwasher safe and the ME-150 acrylic coating guarantees a lifetime warranty against scratches, discoloring or tarnishing.

Note: Image may not represent actual product

BS-313B, Brushed Stainless Steel Snap-N-Loc Strainer

Q&A: Ask the Questions, share answers