Snap-N-Loc Strainer - Stainless Steel Zoom

Snap-N-Loc Strainer - Stainless Steel

SKU:SS-306

Brand: Jomar

Jomar
Qty Price
$10.95
/ each
Out of StockAllow 3-5 Days to Ship Out
0

Resources

Specs

Material: Stainless Steel
Chrome Plated Brass
Application: Plumbing

Description for Jomar SS-306

Note: Image may not represent actual product.

Fits all 3-1/2" sink openings and is easy to install. It is dishwasher safe and the ME-150 acrylic coating guarantees a lifetime warranty against scratches, discoloring or tarnishing.

The most innovative basket strainer in history. The basket seals to the body through a ball bearing in the post creating a positive leakproof seal. Deep cup body and basket are 300 series stainless steel and both are buffed creating a high polish finish. Hand knob and post are chrome plated brass and the ball bearing is 300 series stainless steel. Zinc nuts are standard.

Snap-N-Loc Strainer - Stainless Steel

REVIEW SNAPSHOT®

by PowerReviews
JomarSnap-N-Loc Strainer - Stainless Steel
 
4.3

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

78%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Well made, best version of a strainer on the market .

By Home fixer

from Northeastern Massachusetts

Verified Buyer

Comments about Snap-N-Loc Strainer - Stainless Steel:

Unlike a lot of inferior 'cheapie' versions , this stays in the opening and allows much more debris to be captured. Therefore, cleaner drains and virtually no odor from the drainhole!

 
4.0

Basket

By Nick

from Boise, id

Verified Buyer

Comments about Snap-N-Loc Strainer - Stainless Steel:

The strainer basket was just what I needed. I did not see the post and ball bearing in the picture so took a chance. The parts that came with the basket were for the sink to drain attachment and not needed. But that said, I was pleased with the basket as it was a perfect replacement for ours that had lost the ball bearing.

 
5.0

Snap n loc strainer

By Kim57ber

from Anoka,MN

Verified Buyer

Comments about Snap-N-Loc Strainer - Stainless Steel:

This is the exact strainer I was looking for to replace my worn out one. No stores carry this item and the ones the stores carry do not fit. This is the exact same strainer from 25 years ago. I'm very happy. Thank you!!

(0 of 1 customers found this review helpful)

 
1.0

Not durable

By sam

from Clarkston WA

Verified Reviewer

Comments about Snap-N-Loc Strainer - Stainless Steel:

The strainer worked very well for 1 year. Then the ball bearing popped out, and strainer was then useless. Had to replace the entire unit.

 
5.0

Perfect. Just What we needed.

By lac

from RI

Verified Buyer

Comments about Snap-N-Loc Strainer - Stainless Steel:

We were looking for a replacement at a reasonable price and found it.

(0 of 1 customers found this review helpful)

 
4.0

not as high quality as hoped

By Harry C.

from South Wales, NY

Verified Buyer

Comments about Snap-N-Loc Strainer - Stainless Steel:

The Snap n Loc is known for it's good seal, hoped it would seal better than the Kohler drains installed a few years ago. The Kohler uses a rubber o-ring which needs frequent replacement.

The Jomar:
- Easy to operate
- It seals very well, with a fat, soft, rubber gasket.
- The seal is incorporated into the basket, so the whole basket is replaced when the seal wears out.
- The basket is undersized within the drain, so there's a nearly 1/8" gap all around it, which lets food go down the drain.
- the metal body of the drain is very thin, relative to the Kohler drain. The Kohler is very thick (may be cast?)

Replacing the o-ring on the Kohler drains, bi-annually, is a better option.

 
5.0

Great product!

By LostRiver

from Corvallis, OR

Verified Buyer

Comments about Snap-N-Loc Strainer - Stainless Steel:

As the product description says...basket seals to the body through a ball bearing in the post creating a positive leakproof seal. Never have to fiddle around trying to make a seal, put the basket in the drain, feel the ball bearing snap into place and no leaks!

 
5.0

Best Kitchen Strainer!

By Accidental Plumber

from Windham, NY

Verified Buyer

Comments about Snap-N-Loc Strainer - Stainless Steel:

This basket strainer is easy to install and guaranteed not to leak. But the best feature is that the stopper is either engaged or it is not. Unlike other baskets, it does not roll around and "accidentally" become engaged. Makes washing dishes a joy! (Well almost.)

(0 of 1 customers found this review helpful)

 
5.0

Like this product!

By fussy shopper

from Merrimack, NH

Verified Buyer

Comments about Snap-N-Loc Strainer - Stainless Steel:

I bought this to replace the same drain I had in my kitchen sink. It works easily and keeps the water in the sink. No gimmicks or tricks to figure out; just push the strainer down and it locks.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 7 Answers
Displaying questions 1-3
  • Snap-N-Loc Strainer - Stainless Steel

    Q:

    Does this product include the body, washer, cup, lock nut, seal ring and tail nut? Or is this the Strainer only?
    Asked on 11/1/2015 by Leslie from Maple Valley, WA

    2 answers

    • VERIFIED BUYER

      A:

      Hi Leslie,
      This is the full package, strainer, cup, lock nut, seal ring, etc. It's
      everything you need except the drain pipe.

      Answered on 11/2/2015 by Anonymous
    • VERIFIED BUYER

      A:

      This has the whole shabang. They won't sell just the strainer which is all anyone really wants....
      Sent from my iPad

      Answered on 11/1/2015 by Anonymous
  • Snap-N-Loc Strainer - Stainless Steel

    Q:

    What are the differences between the SS306 and the SS406? (Other than price.) I need to replace my JOMAR Snap-N-Loc sink strainers and there is no specific part/model number on them, so I want to make sure I order the correct one. Thanks.
    Asked on 8/27/2012 by T from CO

    4 answers

    • VERIFIED BUYER

      A:

      You need to evaluate the manufacturer's datasheets to find all of the details that would pertain to your installation:
      SS-306: http://www.jomarvalve.com/specsheets/SnapNLock.pdf
      SS-406: http://www.jomarvalve.com/specsheets/SnapNLock.pdf
      Based upon a quick comparison, it appears that the 306 is brushed stainless / satin nickel finish versus the 406's polished stainless. Likely that unless you had a special "designer" installation, the 406's strainer is what you want.

      Answered on 8/27/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I looked up both units, and could not find any real difference between the two products, so I ordered the less expensive one (i.e. SS306). I'm not sure why there are two models.

      Answered on 8/28/2012 by Anonymous
    • VERIFIED BUYER

      A:

      As far as I can tell there is no difference size-wise.
      However:
      The 306 has a stainless / /*satin nickel*/ basket with elongated holes.
      The 406 has a stainless / /*chrome*/ basket with little round holes.
      See the attached.

      Answered on 8/28/2012 by Anonymous
    • CUSTOMER CARE

      A:

      The SS-306 is made out of a higher grade of stainless steel.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • Snap-N-Loc Strainer - Stainless Steel

    Q:

    What is the diameter of the large flange that seals to the inside of the sink?
    Asked on 3/30/2011 by Derf from Iowa

    1 answer

    • CUSTOMER CARE

      A:

      The diameter of the rubber flange gasket is approximately 4".

      Answered on 3/31/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?