Snap-N-Loc Strainer Zoom

Snap-N-Loc Strainer

SKU:SS-406

Brand: Jomar

Jomar
Qty Price
$11.45
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Material: Stainless Steel
Chrome Plated Brass
Application: Plumbing

Description for Jomar SS-406

The most innovative basket strainer in history. The basket seals to the body through a ball bearing in the post creating a positive leakproof seal. Deep cup body and basket are 300 series stainless steel and both are buffed creating a high polish finish. Hand knob and post are chrome plated brass and the ball bearing is 300 series stainless steel. Zinc nuts are standard.

Note: Image may not represent actual product.

Snap-N-Loc Strainer

REVIEW SNAPSHOT®

by PowerReviews
JomarSnap-N-Loc Strainer
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

the best sink baket ever.

By Frank the cook

from mahwah NJ

Verified Buyer

Comments about Snap-N-Loc Strainer:

the product is used in a Franke sink. Odering from you was fast a effecient.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Snap-N-Loc Strainer

    Q:

    Where can we buy just the basket...NOT the entire assembly?
    Asked on 7/13/2012 by Carla from Chehalis, WA

    1 answer

    • CUSTOMER CARE

      A:

      The Jomar basket is not available as a separate part. Other companies may offer their baskets separately or you could take the basket out of this assembly.

      Answered on 7/16/2012 by PexSupply Staff from NY
  • Snap-N-Loc Strainer

    Q:

    Where can a person get just the gasket on the bottom of the basket?
    Asked on 3/31/2012 by JC from Olympia, WA

    1 answer

    • CUSTOMER CARE

      A:

      That gasket is not available as a stand-alone replacement part.

      Answered on 4/4/2012 by PexSupply Staff from NY
  • Snap-N-Loc Strainer

    Q:

    what size is this? thank you.
    Asked on 1/28/2011 by tim from puy. wa.

    1 answer

    • CUSTOMER CARE

      A:

      The strainer fits all 3-1/2” sink openings.

      Answered on 1/31/2011 by PexSupply Staff from NY
  • Snap-N-Loc Strainer

    Q:

    Your item title is "Snap-N-Loc Strainer" yet your picture shows a complete assembly. So what is it you are actually offering for sale?? The strainer only or the complete assembley??? I need to replace my strainer not the assembly.
    Asked on 1/22/2011 by Bill from Brooklyn Park, MN

    1 answer

    • CUSTOMER CARE

      A:

      This item includes the complete assembly, not just the basket.

      Answered on 1/25/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?