Bath Waste T-Waste Half Kit - CP Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC) Zoom

Bath Waste T-Waste Half Kit - CP Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)

SKU:B07003

Brand: Jones Stephens

Jones Stephens
Qty Price
$15.55
/ each
$354.00 / box (24 units x $14.75)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Drain Type: Toe Pop-Up Drain
Face Plate: One-Hole
Finish: Chrome
Material: PVC
Type: T-Waste Half Kit

Description for Jones Stephens B07003

Schedule 40 Direct Waste Bath, T-Waste Half Kit (does not include pipe or elbow).

T-Waste Kit Benefits:

  • Direct access to trap from tub
  • Direct waste much less likely to clog
  • Solvent weld = homogeneous
  • Code required for back to back installation
  • Never needs access though walls or ceilings
Features:
  • No access panel needed
  • PVC material
  • Bolt holes on top elbows are pre-threaded
  • All drains 3/8" thread size for testing
  • UPC listed
  • For use in apartments, motels, hotels - anywhere with back to back baths

Bath Waste T-Waste Half Kit - CP Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)

REVIEW SNAPSHOT®

by PowerReviews
Jones StephensBath Waste T-Waste Half Kit - CP Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works great!

By Jack of all trades

from Peachtree City, GA

Verified Buyer

Comments about Bath Waste T-Waste Half Kit - CP Toe Pop-Up Drain w/ 1 Hole Face Plate (PVC):

Needed to work around floor joists. Normal drain ptrap would have been in way. This worked great.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers