Description
Schedule 40 Direct Waste Bath, T-Waste Half Kit (does not include pipe or elbow).

T-Waste Kit Benefits:
  • Direct access to trap from tub
  • Direct waste much less likely to clog
  • Solvent weld = homogeneous
  • Code required for back to back installation
  • Never needs access though walls or ceilings
Features:
  • No access panel needed
  • ABS Material
  • One hole face plates
  • Bolt holes on top elbows are pre-threaded
  • All drains 3/8" thread size for testing
  • UPC listed
  • For use in apartments, motels, hotels - anywhere with back to back baths

Read more
Manuals (1)
Specs
Drain Type:
Toe Pop-Up Drain
Face Plate:
One-Hole
Finish:
Chrome
Material:
ABS
Type:
T-Waste Half Kit
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A