Bath Waste T-Waste Half Kit - PB Toe Pop-Up Drain w/ 1 Hole Face Plate (ABS) Zoom

Bath Waste T-Waste Half Kit - PB Toe Pop-Up Drain w/ 1 Hole Face Plate (ABS)

SKU:B07008

Brand: Jones Stephens

Jones Stephens
Qty Price
$35.15
/ each
$800.40 / box (24 units x $33.35)
In Stock at Supplier! Ships in 24-48 Hours
1

Specs

Drain Type: Toe Pop-Up Drain
Face Plate: One-Hole
Finish: Polished Brass
Material: ABS
Type: T-Waste Half Kit

Description for Jones Stephens B07008

Schedule 40 Direct Waste Bath, T-Waste Half Kit (does not include pipe or elbow).

T-Waste Kit Benefits:

  • Direct access to trap from tub
  • Direct waste much less likely to clog
  • Solvent weld = homogeneous
  • Code required for back to back installation
  • Never needs access though walls or ceilings
Features:
  • No access panel needed
  • ABS Material
  • One hole face plates
  • Bolt holes on top elbows are pre-threaded
  • All drains 3/8" thread size for testing
  • UPC listed
  • For use in apartments, motels, hotels - anywhere with back to back baths

Note: To order a test kit with any waste or overflow kit, please call customer service at 1-888-757-4774.

Bath Waste T-Waste Half Kit - PB Toe Pop-Up Drain w/ 1 Hole Face Plate (ABS)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons