(61C-4) 1/4" OD Brass Compression Cap Zoom

(61C-4) 1/4" OD Brass Compression Cap

SKU:C74-001

Brand: Jones Stephens

Jones Stephens
C74-001 has been discontinued.
Direct Replacement:
SKU: C74-001LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/4"
Material: Brass

Description for Jones Stephens C74-001

Brass Compression Cap

(61C-4) 1/4" OD Brass Compression Cap

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(61C-6) 3/8"" OD Brass Compression Cap (Lead Free)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

great product

By JP

from Bay Area

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (61C-6) 3/8"" OD Brass Compression Cap (Lead Free):

        Great prices and great product. Buying from you guys in bulk has made my job easier.

        Thanks,

        JP

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • (61C-6) 3/8" OD Brass Compression Cap

          Q:

          Do I need an O ring to put it on? Or do I use teflon tape to applay on threads for leak elimination??
          Asked on 6/20/2012 by Kmazh from Los Angeles

          1 answer

          • VERIFIED BUYER

            A:

            I used teflon tape with success

            Answered on 6/20/2012 by Anonymous
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons