(60-14) 7/8" OD Brass Compression Sleeve Zoom

(60-14) 7/8" OD Brass Compression Sleeve

SKU:C74-011

Brand: Jones Stephens

Jones Stephens
Qty Price
$0.69
/ each
$6.30 / box (10 units x $0.63)
In Stock! Ships in 24-48 Hours
(521 Available)
0

Specs

Size: 7/8"
Material: Brass

Description for Jones Stephens C74-011

Brass Compression Sleeve

(60-14) 7/8" OD Brass Compression Sleeve

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(60-14) 7/8" OD Brass Compression Sleeve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

good product

By Tinkerer

from Eastpointe, MI

Verified Buyer

Comments about (60-14) 7/8" OD Brass Compression Sleeve:

just what I needed

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • (60-2) 1/8" OD Brass Compression Sleeve

    Q:

    On compression sleeves, is the measurement the outside diameter?
    Asked on 4/1/2016 by mfng

    1 answer

    • CUSTOMER CARE

      A:

      The measurement is the OD of the pipe the sleeve fits over.

      Answered on 4/14/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?