(62-4) 1/4" OD Brass Compression Union Zoom

(62-4) 1/4" OD Brass Compression Union

SKU:C74-023

Brand: Jones Stephens

Jones Stephens
C74-023 has been discontinued.
Direct Replacement:
SKU: C74-023LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/4"

Description for Jones Stephens C74-023

Brass Compression Union

(62-4) 1/4" OD Brass Compression Union

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(62R-64) 3/8" x 1/4" OD Brass Compression Union (Lead Free)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Solid Fitting

By MattM

from Atwood, KS

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (62R-64) 3/8" x 1/4" OD Brass Compression Union (Lead Free):

        I used this reducer to convert 3/8 OD copper to 1/4 in an ice maker install. The existing valve was a typical 1/4-turn 3/8 OD compression valve. With a short piece of 3/8 copper tubing, I was able to convert to the 1/4 water line that is common with ice makers. The ProPex water valve to do the same thing was $25. I gave the homeowner the preference and this worked fine.

        • Was this a gift?:
        • No
         
        4.0

        Worked as advertized.

        By doityourself

        from Delaware

        Verified Buyer

        Comments about (62-14) 7/8" OD Brass Compression Union:

        Simplicity of use.So far it's connections are holding.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 3 Answers
        Displaying question 1
        • (62-8) 1/2" OD Brass Compression Union

          Q:

          Will this work with PEX? How about Pex-al-pex?
          Asked on 8/6/2012 by Mitch in NC from Burgaw, NC

          3 answers

          • VERIFIED BUYER

            A:

            Mitch -
             
            Brass compression fittings are definitely not designed to work with Pex.  When working in Pex, stick to Pex fittings.

            Answered on 8/6/2012 by Anonymous
          • VERIFIED BUYER

            A:

            !/2 od copper/aluminum tubing only.

            Answered on 8/6/2012 by Anonymous
          • CUSTOMER CARE

            A:

            This fitting is not designed for use with either PEX or PEX-AL-PEX.

            Answered on 8/29/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?