(65-10) 5/8" OD Brass Compression Elbow Zoom

(65-10) 5/8" OD Brass Compression Elbow


Brand: Jones Stephens

Jones Stephens
C74-043 has been discontinued.
Direct Replacement:
SKU: C74-043LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.



Size: 5/8"
Material: Brass

Description for Jones Stephens C74-043

Compression Elbow

(65-10) 5/8" OD Brass Compression Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • (65-6) 3/8" OD Brass Compression Elbow (Lead Free)


    I'm installing a Kenmore built-in dishwasher and it calls for: "Ferrule, compression nut and 90° Elbow (3/8”NPT external
    thread on one end, opposite end sized to fit water supply)". Are the threads on this elbow correct for this need?
    Asked on 6/10/2014 by Steve from Poway, CA

    1 answer



      One end of this elbow should be correct. Both ends of this elbow have 3/8" OD threads and compression connections. Kenmore seems to be recommending that the other end be sized based on the size and connection style on the line feeding the dishwasher. This elbow would only be compatible if you plan to feed the dishwasher with copper pipe that has a 3/8" OD.

      Answered on 6/24/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?