(72-66) 3/8" OD x 3/8" MIP Brass Compression Branch Tee Zoom

(72-66) 3/8" OD x 3/8" MIP Brass Compression Branch Tee

SKU:C74-057

Brand: Jones Stephens

Jones Stephens
C74-057 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Size: 3/8" x 3/8"
Thread Type: Male
Connection Type: Threaded
Material: Brass
Application: Plumbing

Description for Jones Stephens C74-057

Compression x MIP Branch Tee

(72-66) 3/8" OD x 3/8" MIP Brass Compression Branch Tee

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(78-62) 3/8" OD x 1/8" FIP Brass Compression Branch Tee
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product just what i ordered

By DatDude

from vallejo, ca

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (78-62) 3/8" OD x 1/8" FIP Brass Compression Branch Tee:

        Fast delevery

        • Fit:
        • Feels true to size
        • Length:
        • Feels true to length
        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers