(70-42) 1/4" OD x 1/8" FIP Brass Compression Elbow Zoom

(70-42) 1/4" OD x 1/8" FIP Brass Compression Elbow

SKU:C74-074

Brand: Jones Stephens

Jones Stephens
C74-074 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/4" x 1/8"
Connection Type: Threaded
Thread Type: Female
Material: Brass

Description for Jones Stephens C74-074

Compression x FIP Elbow

(70-42) 1/4" OD x 1/8" FIP Brass Compression Elbow

Q&A: Ask the Questions, share answers