(70-88) 1/2" OD x 1/2" FIP Brass Compression Elbow Zoom

(70-88) 1/2" OD x 1/2" FIP Brass Compression Elbow

SKU:C74-079

Brand: Jones Stephens

Jones Stephens
Qty Price
$4.99
/ each
$45.00 / box (10 units x $4.50)
In Stock! Ships in 24-48 Hours
(220 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/2" x 1/2"
Connection Type: Threaded
Thread Type: Female
Material: Brass

Description for Jones Stephens C74-079

Compression x FIP Elbow

(70-88) 1/2" OD x 1/2" FIP Brass Compression Elbow

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons