(66-610) 3/8" Compression x 5/8" OD Brass Sweat Adapter Zoom

(66-610) 3/8" Compression x 5/8" OD Brass Sweat Adapter

SKU:C74-093

Brand: Jones Stephens

Jones Stephens
C74-093 has been discontinued.
Direct Replacement:
SKU: C74-093LF
Brand: Jones Stephens
0

Specs

Size: 3/8" x 5/8"
Connection Type: Sweat
Material: Brass
Application: Plumbing

Description for Jones Stephens C74-093

3/8" x 5/8" (1/2" swt) Compression x Sweat Adapter

(66-610) 3/8" Compression x 5/8" OD Brass Sweat Adapter

Q&A: Ask the Questions, share answers