(68-32) 3/16" OD x 1/8" MIP Brass Compression Connector Zoom

(68-32) 3/16" OD x 1/8" MIP Brass Compression Connector

SKU:C74-122

Brand: Jones Stephens

Jones Stephens
C74-122 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/16" x 1/8"
Connection Type: Threaded
Thread Type: Male
Material: Brass

Description for Jones Stephens C74-122

Compression x MIP Connector

(68-32) 3/16" OD x 1/8" MIP Brass Compression Connector

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens Corp(68-812) 1/2" OD x 3/4" MIP Brass Compression Connector
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great job

By Doc

from Campobello, SC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (68-88) 1/2" OD x 1/2" MIP Brass Compression Connector:

        using the connection for an ag project, a wick applicator. I am very impressed with Pex 's pricing & prompt delivery.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 3 Answers
        Displaying questions 1-2
        • (68-612) 3/8" OD x 3/4" MIP Brass Compression Connector

          Q:

          is this suitable for hose-in-hose applications? (can the hose going into the compression end go all the way through?)
          Asked on 5/7/2013 by andy from MS

          2 answers

          • VERIFIED BUYER

            A:

            No. It will not work. The hole that passes through the main body is
            smaller in diameter than the hole on the compression end where your
            tubing/hose enters.

            Answered on 5/7/2013 by Anonymous
          • VERIFIED BUYER

            A:

            yes the hose CAN go through all the way but this particular fitting has NPT threads on one end which would need to be threaded into piping...if you want hose by hose connection you would want to go with a compression by compression fitting and NOT a compression by NPT

            Answered on 5/8/2013 by Anonymous
        • (68-44) 1/4" OD x 1/4" MIP Brass Compression Connector

          Q:

          How much does it weigh and the dimension
          Asked on 8/8/2012 by AMHANDE from MD

          1 answer

          • CUSTOMER CARE

            A:

            The weight is 0.054 lb. 3/4" long.

            Answered on 8/9/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons