(68-48) 1/4" OD x 1/2" MIP Brass Compression Connector Zoom

(68-48) 1/4" OD x 1/2" MIP Brass Compression Connector

SKU:C74-123

Brand: Jones Stephens

Jones Stephens
C74-123 has been discontinued.
Direct Replacement:
SKU: C74-123LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 1/4" x 1/2"
Connection Type: Threaded
Thread Type: Male
Material: Brass

Description for Jones Stephens C74-123

Compression x MIP Connector

(68-48) 1/4" OD x 1/2" MIP Brass Compression Connector

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons