(68-812) 1/2" OD x 3/4" MIP Brass Compression Connector Zoom

(68-812) 1/2" OD x 3/4" MIP Brass Compression Connector

SKU:C74-124

Brand: Jones Stephens

Jones Stephens
Qty Price
$3.73 $2.35
/ each
$33.60 $23.50 / box (10 units x $2.35)
In Stock! Ships in 24-48 Hours
(81 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2" x 3/4"
Connection Type: Threaded
Thread Type: Male
Material: Brass

Description for Jones Stephens C74-124

Compression x MIP Connector

(68-812) 1/2" OD x 3/4" MIP Brass Compression Connector

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(68-68) 3/8" OD x 1/2" MIP Brass Compression Connector (Lead Free)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

good product & price

By maintenance mark

from dunedin, fl

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about (68-68) 3/8" OD x 1/2" MIP Brass Compression Connector (Lead Free):

        As advertised, good product, prompt service.

        • Was this a gift?:
        • No
         
        5.0

        Great job

        By Doc

        from Campobello, SC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about (68-88) 1/2" OD x 1/2" MIP Brass Compression Connector:

              using the connection for an ag project, a wick applicator. I am very impressed with Pex 's pricing & prompt delivery.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 3 Answers
              Displaying questions 1-2
              • (68-612) 3/8" OD x 3/4" MIP Brass Compression Connector

                Q:

                is this suitable for hose-in-hose applications? (can the hose going into the compression end go all the way through?)
                Asked on 5/7/2013 by andy from MS

                2 answers

                • VERIFIED BUYER

                  A:

                  No. It will not work. The hole that passes through the main body is
                  smaller in diameter than the hole on the compression end where your
                  tubing/hose enters.

                  Answered on 5/7/2013 by Anonymous
                • VERIFIED BUYER

                  A:

                  yes the hose CAN go through all the way but this particular fitting has NPT threads on one end which would need to be threaded into piping...if you want hose by hose connection you would want to go with a compression by compression fitting and NOT a compression by NPT

                  Answered on 5/8/2013 by Anonymous
              • (68-44) 1/4" OD x 1/4" MIP Brass Compression Connector

                Q:

                How much does it weigh and the dimension
                Asked on 8/8/2012 by AMHANDE from MD

                1 answer

                • CUSTOMER CARE

                  A:

                  The weight is 0.054 lb. 3/4" long.

                  Answered on 8/9/2012 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product?