(64-106) 5/8" x 5/8" x 3/8" OD Brass Compression Tee Zoom

(64-106) 5/8" x 5/8" x 3/8" OD Brass Compression Tee

SKU:C74-145

Brand: Jones Stephens

Jones Stephens
C74-145 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 5/8" x 5/8" x 3/8"
Material: Brass

Description for Jones Stephens C74-145

Brass Compression Tee

(64-106) 5/8" x 5/8" x 3/8" OD Brass Compression Tee

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • (64-886) 1/2" x 1/2" x 3/8" OD Brass Compression Tee

    Q:

    Can this tee be used with regular pex?????
    Asked on 3/3/2013 by Lar from Charlotte, NC

    1 answer

    • CUSTOMER CARE

      A:

      No, these compression fittings are for use with copper pipe.

      Answered on 3/21/2013 by PexSupply Staff from NY
  • (64-12) 3/4" OD Brass Compression Tee

    Q:

    what is the estimated Weight?
    Asked on 8/8/2012 by Chris from CA

    1 answer

    • CUSTOMER CARE

      A:

      The estimated weight is 0.65 lb.

      Answered on 8/9/2012 by PexSupply Staff from NY
  • (64-10) 5/8" OD Brass Compression Tee

    Q:

    Can this fitting be used with pex-al pex?
    Asked on 4/28/2012 by Rehabber

    1 answer

    • CUSTOMER CARE

      A:

      This fitting will not work with PEX-AL-PEX, which is not sized the same as standard pipe.

      Answered on 5/4/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?