(68-106) 5/8" OD x 3/8" MIP Brass Compression Connector Zoom

(68-106) 5/8" OD x 3/8" MIP Brass Compression Connector

SKU:C74-146

Brand: Jones Stephens

Jones Stephens
C74-146 has been discontinued.
Direct Replacement:
SKU: C74-146LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 5/8" x 3/8"
Connection Type: Threaded
Thread Type: Male
Material: Brass

Description for Jones Stephens C74-146

Compression x MIP Connector

(68-106) 5/8" OD x 3/8" MIP Brass Compression Connector

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens(68-42) 1/4" OD x 1/8" MIP Brass Compression Connector (Lead Free)
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (6)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

Great price, best anywhere !!

By Lawrence kudlik

from Beverly, MA

Verified Buyer

Comments about (68-68) 3/8" OD x 1/2" MIP Brass Compression Connector (Lead Free):

I purchased and loved what I got. received quicker than expected. All around great deal. lawrence kudlik, , Beverly, MA

 
5.0

It worked

By Bob

from Fredericksburg

Verified Buyer

Comments about (68-42) 1/4" OD x 1/8" MIP Brass Compression Connector (Lead Free):

It fit my needs

  • Was this a gift?:
  • No
 
5.0

meet expectation

By Don

from Houston, Texas

Verified Buyer

Comments about (68-68) 3/8" OD x 1/2" MIP Brass Compression Connector (Lead Free):

I used this item to bridge my 1/2" tube and 3/8" pipe. The price is the cheapest I can find. The quality is good and easy to install.

So far, no problem with it.

  • Was this a gift?:
  • No
 
5.0

Great service, great product

By Greg

from Boulder MT

Verified Buyer

Comments about (68-68) 3/8" OD x 1/2" MIP Brass Compression Connector (Lead Free):

The simple fittings that I needed for my faucet project weren't immediately available from our local hardware store. ("We can get those for you on our next truck,") I ordered them from you, saved money, and got them faster. Thank you!!!

  • Was this a gift?:
  • No
 
5.0

what i ordered

By hcom,

from mesa , az

Verified Buyer

Comments about (68-612) 3/8" OD x 3/4" MIP Brass Compression Connector (Lead Free):

Was the right product i ordered
3/4" mip x 3/8" comp

  • Was this a gift?:
  • No
 
4.0

good product & price

By maintenance mark

from dunedin, fl

Verified Buyer

Comments about (68-68) 3/8" OD x 1/2" MIP Brass Compression Connector (Lead Free):

As advertised, good product, prompt service.

  • Was this a gift?:
  • No
 
5.0

Great job

By Doc

from Campobello, SC

Verified Buyer

Comments about (68-88) 1/2" OD x 1/2" MIP Brass Compression Connector:

using the connection for an ag project, a wick applicator. I am very impressed with Pex 's pricing & prompt delivery.

  • Was this a gift?:
  • No

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • (68-612) 3/8" OD x 3/4" MIP Brass Compression Connector

    Q:

    is this suitable for hose-in-hose applications? (can the hose going into the compression end go all the way through?)
    Asked on 5/7/2013 by andy from MS

    2 answers

    • VERIFIED BUYER

      A:

      No. It will not work. The hole that passes through the main body is
      smaller in diameter than the hole on the compression end where your
      tubing/hose enters.

      Answered on 5/7/2013 by Anonymous
    • VERIFIED BUYER

      A:

      yes the hose CAN go through all the way but this particular fitting has NPT threads on one end which would need to be threaded into piping...if you want hose by hose connection you would want to go with a compression by compression fitting and NOT a compression by NPT

      Answered on 5/8/2013 by Anonymous
  • (68-44) 1/4" OD x 1/4" MIP Brass Compression Connector

    Q:

    How much does it weigh and the dimension
    Asked on 8/8/2012 by AMHANDE from MD

    1 answer

    • CUSTOMER CARE

      A:

      The weight is 0.054 lb. 3/4" long.

      Answered on 8/9/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?