(60-7) 7/16" OD Brass Compression Sleeve Zoom

(60-7) 7/16" OD Brass Compression Sleeve

SKU:C74-151

Brand: Jones Stephens

Jones Stephens
C74-151 has been discontinued.
Direct Replacement:
SKU: C74-151LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 7/16"

Description for Jones Stephens C74-151

Brass Compression Sleeve

(60-7) 7/16" OD Brass Compression Sleeve

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens Corp(60-6) 3/8" OD Brass Compression Sleeve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

good product

By Tinkerer

from Eastpointe, MI

Verified Buyer

Comments about (60-14) 7/8" OD Brass Compression Sleeve:

just what I needed

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers