3/8" Compression x 5/8" OD Chrome Plated Sweat Adapter Zoom

3/8" Compression x 5/8" OD Chrome Plated Sweat Adapter

SKU:N66-610

Brand: Jones Stephens

Jones Stephens
N66-610 has been discontinued.
Direct Replacement:
SKU: N66-610LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/8" x 5/8"
Connection Type: Sweat
Material: Chrome Plated
Application: Plumbing

Description for Jones Stephens N66-610

3/8" x 5/8" (1/2" swt) Compression x Sweat Adapter

3/8" Compression x 5/8" OD Chrome Plated Sweat Adapter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons