3/8" OD x 1/2" FIP Chrome Plated Compression Elbow Zoom

3/8" OD x 1/2" FIP Chrome Plated Compression Elbow

SKU:N70-068

Brand: Jones Stephens

Jones Stephens
N70-068 has been discontinued.
Direct Replacement:
SKU: N70-068LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 3/8"
1/2"
3/8" x 1/2"
Connection Type: Threaded
Thread Type: Female
Material: Chrome Plated
Application: Plumbing

Description for Jones Stephens N70-068

Compression x FIP Elbow

3/8" OD x 1/2" FIP Chrome Plated Compression Elbow

Q&A: Ask the Questions, share answers