1/2" OD x 3/8" FIP Chrome Plated Compression Elbow Zoom

1/2" OD x 3/8" FIP Chrome Plated Compression Elbow

SKU:N70-086

Brand: Jones Stephens

Jones Stephens
N70-086 has been discontinued.
Direct Replacement:
SKU: N70-086LF
Brand: Jones Stephens

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2" x 3/8"

Description for Jones Stephens N70-086

Compression x FIP Elbow

1/2" OD x 3/8" FIP Chrome Plated Compression Elbow

REVIEW SNAPSHOT®

by PowerReviews
Jones Stephens3/8" OD x 1/2" FIP Chrome Plated Compression Elbow (Lead Free)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

WHAT I EXPECTED

By HCOM

from MESA , AZ

Verified Buyer

Comments about 3/8" OD x 1/2" FIP Chrome Plated Compression Elbow (Lead Free):

PRODUCT WORKED AS EXPECTED . WAS AT A GOOD PRICE AND AVAILABLE

  • Was this a gift?:
  • No
 
5.0

WHAT I ORDERED

By HPSIRON

from MESA,AZ

Verified Buyer

Comments about 1/2" OD x 3/8" FIP Chrome Plated Compression Elbow (Lead Free):

WAS WHAT WAS ADVERTISED

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers