1/2" OD x 1/2" FIP Brass Compression Tank Connector Zoom

1/2" OD x 1/2" FIP Brass Compression Tank Connector

SKU:T66-088

Brand: Jones Stephens

Jones Stephens
T66-088 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Size: 1/2"
1/2" x 1/2"
Thread Type: Female
Connection Type: Threaded
Material: Brass
Application: Plumbing

Description for Jones Stephens T66-088

Compression Tank Connector

1/2" OD x 1/2" FIP Brass Compression Tank Connector

Q&A: Ask the Questions, share answers