5-3/8" Chrome Plated Zamak Diverter Spout (1/2" CTS Base Conn.) Zoom

5-3/8" Chrome Plated Zamak Diverter Spout (1/2" CTS Base Conn.)

SKU:D01004

Brand: Jones Stephens

Jones Stephens
Qty Price
$13.25
/ each
$125.50 / box (10 units x $12.55)
In Stock! Ships in 24-48 Hours
(3862 Available)
0

Specs

Connection Size: 1/2" CTS
Size: 5-3/8"
Finish: Chrome
Material: Zamak
Type: Diverter Spout

Description for Jones Stephens D01004

1/2" CTS slide connection (base) Zamak Diverter Spout, Chrome-Plated. Includes hex key.

5-3/8" Chrome Plated Zamak Diverter Spout (1/2" CTS Base Conn.)

Q&A: Ask the Questions, share answers